300RXL1845W33W2W30BC4
Description
300RXL1845W33W2W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 300RXL1845W33W2W30BC4
BDI # 1336403
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
300ARXSL1845W30BC4
Description
300ARXSL1845W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 300ARXSL1845W30BC4
BDI # 1336393
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
13.071
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
300RXL1845W33W2W30BC3
Description
300RXL1845W33W2W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 300RXL1845W33W2W30BC3
BDI # 1336402
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
300ARXSL1845W30BC3
Description
300ARXSL1845W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 300ARXSL1845W30BC3
BDI # 1336392
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
13.071
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
300RX1846AC5S/N09-004/09-005
Description
300RX1846AC5S/N09-004/09-005 CYL RLR BRG
Part # 300RX1846AC5S/N09-004/09-005
BDI # 21587380
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No