Page 1 of 2

Next

Compare

COMPARE

E-2516-A

Description
E-2516-A CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # E-2516-A

BDI # 1354344

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Oversized OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
1160 COVER SET HORIZONTAL IMPERIAL

COMPARE

1160 COVER SET HORIZONTAL IMPERIAL

Description
1160 COVER SET HORIZONTAL IMPERIAL

TIMKEN LOVEJOY

Part # 1160-CVR SET 2PC-HZ IN

BDI # 597781

Features

Component: Horizontal Split Cover
Width - Millimeter: 278.384
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 19.74

Outside Diameter - Millimeter: 501.4
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 10.96

Price Inventory : Available to order
Loading Price
QTY
1160 COVER/GRID ASSY HORIZONTAL IMPERIAL

COMPARE

1160 COVER/GRID ASSY HORIZONTAL IMPERIAL

Description
1160 COVER/GRID ASSY HORIZONTAL IMPERIAL

TIMKEN LOVEJOY

Part # 1160-CVR/GRID ASSY-HZ IN

BDI # 597841

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 278.384
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 19.74

Outside Diameter - Millimeter: 501.4
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type: Grid Coupling
Width - Inch: 10.96

Price Inventory : Available to order
Loading Price
QTY
F 4.5E SLEEVE WITH O-RING

COMPARE

F 4.5E SLEEVE WITH O-RING

Description
F 4.5E SLEEVE WITH O-RING ; 6.496" MAX BORE EXPOSED BOLT HUB

TIMKEN LOVEJOY

Part # F-4.5E-SLEEVE-W/O-RING

BDI # 597494

Features

Component: Sleeve Assembly
Width - Millimeter: 277.876
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 2700RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 302400In-Lbs
Width - Inch: 10.94

Price Inventory : Available to order
Loading Price
QTY
F 4.5S SLEEVE WITH O-RING

COMPARE

F 4.5S SLEEVE WITH O-RING

Description
F 4.5S SLEEVE WITH O-RING ; SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # F-4.5S-SLEEVE-W/O-RING

BDI # 597516

Features

Component: Sleeve Assembly
Width - Millimeter: 277.876
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 2700RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 302400In-Lbs
Width - Inch: 10.94

Price Inventory : Available to order
Loading Price
QTY