QF1890SPBODYX11-1/8
Description
QF1890SPBODYX11-1/8 ; COUPLING BODY
Part # QF1890SPBODYX11-1/8
BDI # 21966964
Features
Component:
Spacer Assembly
Width - Millimeter:
282.575
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 95061 | White 180639 | Blue 180639In-Lbs
Width - Inch:
11.125
7013CDTBT+70/G0#01
Description
7013CDTBT+70/G0#01 ANGULAR CONT BALL BRG ; NON-RETURNABLE 65MMX100MMX72MM
Part # 7013CDTBT+70/G0#01
BDI # 1210721
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | G01 Preload
Cage Material:
Nylon
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring