1170T10-COV
Description
1170T10-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1170T10-COV
BDI # 21976572
Features
Component:
Horizontal Split Cover
Width - Millimeter:
307.34
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
22.3
Outside Diameter - Millimeter:
566.42
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
12.1
PHE 1170TGHCOVER
Description
PHE 1170TGHCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 1170TGHCOVER
BDI # 1281895
Features
Component:
Horizontal Split Cover
Width - Millimeter:
304
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
22.283
Outside Diameter - Millimeter:
566
Other Features:
Components May or May Not Intermix Among Brands | 133MM To 279MM Bore Range | 1600 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
11.969
1170T10-SUBASY
Description
1170T10-SUBASY COVER GRID ASSEMBLY ; BLUE-FLEX GRID
Part # 1170T10-SUBASY
BDI # 21976576
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
307.34
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
22.3
Outside Diameter - Millimeter:
566.42
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
12.1
24196KYMBW33W45AC3
Description
24196KYMBW33W45AC3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 24196KYMBW33W45AC3
BDI # 21966862
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24196KYMBW507C08C3
Description
24196KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 24196KYMBW507C08C3
BDI # 21966864
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing