241/500 ECAK30/C3W33
Description
241 /500 ECAK30 /C3W33 SPHR ROLLER BRG ; 500MMX830MMX325MM DOUBLE ROW
Part # 241/500 ECAK30/C3W33
BDI # 1269561
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
241/560 ECAK30/C3W33
Description
241 /560 ECAK30 /C3W33 SPHR ROLLER BRG
Part # 241/560 ECAK30/C3W33
BDI # 1268287
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
PHE 1180TGHCOVER
Description
PHE 1180TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1180TGHCOVER
BDI # 1281896
Features
Component:
Horizontal Split Cover
Width - Millimeter:
321
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
24.528
Outside Diameter - Millimeter:
623
Other Features:
Components May or May Not Intermix Among Brands | 152MM To 311MM Bore Range | 1400 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
12.638
PHE 1190TGHCOVER
Description
PHE 1190TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1190TGHCOVER
BDI # 1281897
Features
Component:
Horizontal Split Cover
Width - Millimeter:
325
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
26.575
Outside Diameter - Millimeter:
675
Other Features:
Components May or May Not Intermix Among Brands | 152MM To 339MM Bore Range | 1300 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
12.795
241/500BL1K30
Description
241/500BL1K30 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 241/500BL1K30
BDI # 17140786
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing