241/500KYMBW507C08C3
Description
241/500KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 241/500KYMBW507C08C3
BDI # 21966760
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
1190 COVER/GRID ASSY HORIZONTAL METRIC
Description
1190 METRIC HORIZONTAL COVER/GRID ASSY
Part # 1190-CVR/GRID ASSY-HZ MM
BDI # 599573
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
325.12
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
26.598
Outside Diameter - Millimeter:
675.6
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
12.8
1190 COVER/GRID ASSY HORIZONTAL IMPERIAL
Description
1190 COVER/GRID ASSY HORIZONTAL IMPERIAL
Part # 1190-CVR/GRID ASSY-HZ IN
BDI # 598295
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
325.12
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
26.6
Outside Diameter - Millimeter:
675.64
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
12.8
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing