Page 1 of 10

Next

Compare
232/500 CAK/W33VQ424

COMPARE

232/500 CAK/W33VQ424

Description
232/500 CAK/W33VQ424 SPHR ROLLER BRG

SKF

Part # 232/500 CAK/W33VQ424

BDI # 1247738

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/750 ECA/W33

COMPARE

240/750 ECA/W33

Description
240 /750 ECA /W33 SPHR ROLLER BRG

SKF

Part # 240/750 ECA/W33

BDI # 1248238

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/500 CA/W33

COMPARE

232/500 CA/W33

Description
232 /500 CA /W33 SPHR ROLLER BRG

SKF

Part # 232/500 CA/W33

BDI # 1262876

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
TS3-6E-232/500BL#01

COMPARE

TS3-6E-232/500BL#01

Description
TS3-6E-232/500BL#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS3-6E-232/500BL#01

BDI # 17150042

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: High Temperature upto 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/500BL1K

COMPARE

232/500BL1K

Description
232/500BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 232/500BL1K

BDI # 17140618

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY