Page 1 of 2

Next

Compare
PHE 45GCCOVER

COMPARE

PHE 45GCCOVER

Description
PHE 45GCCOVER COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 45GCCOVER

BDI # 1281938

Features

Component: Sleeve Assembly
Width - Millimeter: 338
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.622

Outside Diameter - Millimeter: 346
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 33717Nm
Width - Inch: 13.307

Price Inventory : Available to order
Loading Price
QTY
240/800 ECA/W33

COMPARE

240/800 ECA/W33

Description
240 /800 ECA /W33 SPHR ROLLER BRG

SKF

Part # 240/800 ECA/W33

BDI # 23035496

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
R 313445 C

COMPARE

R 313445 C

Description
SKF R 313445 C

SKF

Part # R 313445 C

BDI # 1423576

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 6 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
QF500DESPBODYX13-3/4

COMPARE

QF500DESPBODYX13-3/4

Description
QF500DESPBODYX13-3/4 ; COUPLING BODY

TIMKEN

Part # QF500DESPBODYX13-3/4

BDI # 21966960

Features

Component: Spacer Assembly
Width - Millimeter: 349.25
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 60091 | White 115497 | Blue 115497In-Lbs
Width - Inch: 13.75

Price Inventory : Available to order
Loading Price
QTY
2SL300-2UPA

COMPARE

2SL300-2UPA

Description
2SL300-2UPA TRIPLE RING BEARING ; 300MM BORE 780MM OD 342.9MM W

NSK

Part # 2SL300-2UPA

BDI # 24667017

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Triple Ring Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY