2SL300-2UPA
Description
2SL300-2UPA TRIPLE RING BEARING ; 300MM BORE 780MM OD 342.9MM W
Part # 2SL300-2UPA
BDI # 24667017
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Triple Ring Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
VG-ASRB-SS34-BB-12-5
Description
SYSTEM PLAST VG-ASRB-SS34-BB-12-5
Part # VG-ASRB-SS34-BB-12-5
BDI # 343850
Features
Roller Width - Inch:
12
Roller Width - Millimeter:
304.8
Series:
ASRB-SS
Length - Feet:
5
Height - Millimeter:
53.34
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Inch - Metric:
Inch
Roller Material:
Stainless Steel
Other Features:
Ball Bearing Roller End | Stainless Steel Cross Member Mounting Bracket
Z-522401.04.DRGL
Description
Z-522401.04.DRGL SPHERICAL ROLLER BRG
Part # Z-522401.04.DRGL
BDI # 1145405
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Outside Diameter - Millimeter:
780
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing