232/530KYMBW906A
Description
232/530KYMBW906A SPHERICAL RLR BRG
Part # 232/530KYMBW906A
BDI # 20054653
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
378RYSL1963W33
Description
378RYSL1963W33 ; CYLINDRICAL ROLLER BEARING
Part # 378RYSL1963W33
BDI # 21955713
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
6 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
241/560YMBW33W45A
Description
241/560YMBW33W45A SPHERICAL RLR BRG ; 560MM ID 920MM OD 355MM WD
Part # 241/560YMBW33W45A
BDI # 24623959
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NP331717-20082
Description
NP331717-20082 TAPERED ROLLER BRG CUP ; 1-CUP CNTRL STAND 4 OD
Part # NP331717-20082
BDI # 24626010
Features
Component:
Cup
Width - Millimeter:
349.758
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
20.079
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
510.007
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
NP331717-20082
QF500DESPBODYX13-3/4
Description
QF500DESPBODYX13-3/4 ; COUPLING BODY
Part # QF500DESPBODYX13-3/4
BDI # 21966960
Features
Component:
Spacer Assembly
Width - Millimeter:
349.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 60091 | White 115497 | Blue 115497In-Lbs
Width - Inch:
13.75