Page 1 of 13

Next

Compare
232/530 CAK/C083W507

COMPARE

232/530 CAK/C083W507

Description
232 /530 CAK /C083W507 SPHR ROLLER BRG

SKF

Part # 232/530 CAK/C083W507

BDI # 1269547

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 1200TGHCOVER

COMPARE

PHE 1200TGHCOVER

Description
PHE 1200TGHCOVER GRID COUPLING ; NON-RETURNABLE

SKF

Part # PHE 1200TGHCOVER

BDI # 1281898

Features

Component: Horizontal Split Cover
Width - Millimeter: 356
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 29.803

Outside Diameter - Millimeter: 757
Other Features: Components May or May Not Intermix Among Brands | 177MM To 361MM Bore Range | 1100 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 14.016

Price Inventory : Available to order
Loading Price
QTY
L 314485

COMPARE

L 314485

Description
L 314485 CYL ROLLER BEARING ; MULTI-ROW

SKF

Part # L 314485

BDI # 1267624

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 14.882
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 566552
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY
232/560 CAK/C3W33

COMPARE

232/560 CAK/C3W33

Description
232 /560 CAK /C3W33 SPHR ROLLER BRG ; 560MMX1030MMX365MM

SKF

Part # 232/560 CAK/C3W33

BDI # 1247743

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/560 CAK/W33

COMPARE

232/560 CAK/W33

Description
232 /560 CAK /W33 SPHR ROLLER BRG

SKF

Part # 232/560 CAK/W33

BDI # 1265966

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY