Features
Component:
Spacer Assembly
Width - Millimeter:
381
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Outside Diameter - Millimeter:
89.4
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 7066 | White 14002 | Blue 14002In-Lbs
Width - Inch:
15
R 314486 A
Description
R 314486 A CYLINDRICAL ROLLER BEARING ; MULTI-ROW
Part # R 314486 A
BDI # 1269089
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566561
Number of Rows of Rollers:
Quadruple Row
4R7411CS355#N
Description
4R7411CS355#N CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 370MM ID 409MM OD 380MM W
Part # 4R7411CS355#N
BDI # 1202619
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
16.102
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
4R7411D1-N
Description
4R7411D1-N CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE EXTRA LARGE SIZE
Part # 4R7411D1-N
BDI # 1202620
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
232S.1512
Description
232S.1512 SPLIT SPHERICAL ROLLER BEARING ; POR NON RETURNABLE 400.05MM X 760MM
Part # 232S.1512
BDI # 1142025
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Outside Diameter - Millimeter:
760
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing