Page 1 of 3

Next

Compare
241/670KYMDW507C08C4

COMPARE

241/670KYMDW507C08C4

Description
241/670KYMDW507C08C4 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 241/670KYMDW507C08C4

BDI # 21966860

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
FX 6E SLEEVE W/SEAL

COMPARE

FX 6E SLEEVE W/SEAL

Description
FX 6E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-6E-SLEEVE-W/SEAL

BDI # 23187250

Features

Component: Sleeve Assembly
Width - Millimeter: 384.3
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: HercuFlex | Flanged | 2100RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs
Width - Inch: 15.13

Price Inventory : Available to order
Loading Price
QTY
FXL 6 SLEEVE

COMPARE

FXL 6 SLEEVE

Description
FXL 6 SLEEVE

TIMKEN LOVEJOY

Part # FXL-6E-SLEEVE

BDI # 23187456

Features

Component: Sleeve Assembly
Width - Millimeter: 384.3
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: HercuFlex | Flanged | With Labyrinth Seal | 2100RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 1050000In-Lbs
Width - Inch: 15.13

Price Inventory : Available to order
Loading Price
QTY
F 6E SLEEVE WITH O-RING

COMPARE

F 6E SLEEVE WITH O-RING

Description
F 6E SLEEVE WITH O-RING ; SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # F-6E-SLEEVE-W/O-RING

BDI # 597520

Features

Component: Sleeve Assembly
Width - Millimeter: 384.3
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 2100RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 749700In-Lbs
Width - Inch: 15.13

Price Inventory : Available to order
Loading Price
QTY
FA 6E SLEEVE WITH SEAL

COMPARE

FA 6E SLEEVE WITH SEAL

Description
FA 6E SLEEVE WITH SEAL ; SIER BATH FA SERIES

TIMKEN LOVEJOY

Part # FA-6E-SLEEVE-W/SEAL

BDI # 597679

Features

Component: Sleeve Assembly
Width - Millimeter: 384.3
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: Double Engagement | Flanged | 2100RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type: Gear Coupling
Torque: 877100In-Lbs
Width - Inch: 15.13

Price Inventory : Available to order
Loading Price
QTY