Page 1 of 7

Next

Compare
241/670KYMDW507C08C4

COMPARE

241/670KYMDW507C08C4

Description
241/670KYMDW507C08C4 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 241/670KYMDW507C08C4

BDI # 21966860

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
B-9578-A

COMPARE

B-9578-A

Description
B-9578-A ; SRB >900MM OD TIMKEN

TIMKEN

Part # B-9578-A

BDI # 1353967

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 55.906
Outside Diameter - Millimeter: 1420
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
C 9 SLEEVE

COMPARE

C 9 SLEEVE

Description
C 9 SLEEVE

TIMKEN LOVEJOY

Part # C-9-SLEEVE

BDI # 19074565

Features

Component: Sleeve Assembly
Width - Millimeter: 482.6
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.25

Outside Diameter - Millimeter: 412.75
Coupling Type: Gear Coupling
Torque: 1260000In-Lbs
Width - Inch: 19

Price Inventory : Available to order
Loading Price
QTY
FA 6E SLEEVE WITH SEAL

COMPARE

FA 6E SLEEVE WITH SEAL

Description
FA 6E SLEEVE WITH SEAL ; SIER BATH FA SERIES

TIMKEN LOVEJOY

Part # FA-6E-SLEEVE-W/SEAL

BDI # 597679

Features

Component: Sleeve Assembly
Width - Millimeter: 384.3
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: Double Engagement | Flanged | 2100RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type: Gear Coupling
Torque: 877100In-Lbs
Width - Inch: 15.13

Price Inventory : Available to order
Loading Price
QTY
FX 6E SLEEVE W/SEAL

COMPARE

FX 6E SLEEVE W/SEAL

Description
FX 6E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-6E-SLEEVE-W/SEAL

BDI # 23187250

Features

Component: Sleeve Assembly
Width - Millimeter: 384.3
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18

Outside Diameter - Millimeter: 457.2
Other Features: HercuFlex | Flanged | 2100RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs
Width - Inch: 15.13

Price Inventory : Available to order
Loading Price
QTY