Page 1 of 5

Next

Compare
PHE 1150TGVCOVER

COMPARE

PHE 1150TGVCOVER

Description
PHE 1150TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1150TGVCOVER

BDI # 1281912

Features

Component: Vertical Split Cover
Width - Millimeter: 406
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 18.74

Outside Diameter - Millimeter: 476
Other Features: Components May or May Not Intermix Among Brands | 108MM To 203MM Bore Range | 2000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 15.984

Price Inventory : Available to order
Loading Price
QTY
PHE 55GCCOVER

COMPARE

PHE 55GCCOVER

Description
PHE 55GCCOVER COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 55GCCOVER

BDI # 1291761

Features

Component: Sleeve Assembly
Width - Millimeter: 414
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 16.732

Outside Diameter - Millimeter: 425
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 59723Nm
Width - Inch: 16.299

Price Inventory : Available to order
Loading Price
QTY
240/950 CA/C3LW33VQ113

COMPARE

240/950 CA/C3LW33VQ113

Description
240 /950 CA /C3LW33VQ113 SPHR RLR BRG

SKF

Part # 240/950 CA/C3LW33VQ113

BDI # 23035504

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 53.543
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23148CKW507

COMPARE

23148CKW507

Description
23148CKW507 SPHERICAL ROLLER BEARING ; 240MM BOREX400MM ODX128MM W 2-ROW

NSK

Part # 23148CKE4

BDI # 24666264

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.039
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23244CKC4W507

COMPARE

23244CKC4W507

Description
23244CKC4W507 SPHERICAL ROLLER BEARING ; 220MM BOREX400MM ODX144MM W 2-ROW

NSK

Part # 23244CKE4C4

BDI # 24666314

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.669
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY