QF1890DESPBODYX16-1/2

COMPARE

QF1890DESPBODYX16-1/2

Description
QF1890DESPBODYX16-1/2 ; COUPLING BODY

TIMKEN

Part # QF1890DESPBODYX16-1/2

BDI # 21966950

Features

Component: Spacer Assembly
Width - Millimeter: 419.1
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch: 16.5

Price Inventory : Available to order
Loading Price
QTY
23056CAG3MKC4W507TL

COMPARE

23056CAG3MKC4W507TL

Description
23056CAG3MKC4W507TL SPHER ROLLER BEARING ; 280MM BOREX420MM ODX106MM W

NSK

Part # 23056CAG3MKC4W507TL

BDI # 24666468

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QF25DESPBODYX16.68

COMPARE

QF25DESPBODYX16.68

Description
QF25DESPBODYX16.68 ; COUPLING BODY

TIMKEN LOVEJOY

Part # QF25DESPBODYX16.68

BDI # 21961627

Features

Component: Spacer Assembly
Width - Millimeter: 423.672
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.19

Outside Diameter - Millimeter: 81.026
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch: 16.68

Price Inventory : Available to order
Loading Price
QTY