M224710D-3
Description
M224710D-30000 TAPERED ROLLER BRG CUP ; DOUBLE ROW 4-8 OD
Part # M224710D-30000
BDI # 1365433
Features
Component:
Double Cup
Width - Millimeter:
61.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
174.625
Other Features:
Medium Duty | Groove and Hole in OD Center
Precision Class:
Class 3
Basic Number:
M224710D #3
Features
Component:
Cone
Width - Millimeter:
61.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L467549 #3
Features
Component:
Cone
Width - Millimeter:
63.5
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Precision Class:
Class 3
Basic Number:
LM757049 #3
NU328EMC3
Description
NU328EMC3 CYLINDRICAL ROLLER BEARING ; 140MM BOREX300MM ODX62MM W 1-ROW
Part # NU328EMC3
BDI # 17761038
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
421437-3
Description
421437-3 TAPERED ROLLER BRG CUP ; NON-RETURNABLE
Part # 421437-30000
BDI # 1342583
Features
Component:
Cup
Width - Millimeter:
63.5
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
14.372
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
365.049
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
421437 #3