Features
Component:
Cup
Width - Millimeter:
73.025
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Precision Class:
Class 3
Basic Number:
380190 #3
Features
Component:
Cup
Width - Millimeter:
73.025
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Precision Class:
Class 3
Basic Number:
HH840210 #3
Features
Component:
Double Cup
Width - Millimeter:
73.025
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.188
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
182.575
Other Features:
Groove and Hole in OD Center
Precision Class:
Class 3
Basic Number:
48220D #3
Features
Component:
Cone
Width - Millimeter:
71.45
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Precision Class:
Class 3
Basic Number:
M249749 #3
SL182960-TB-C3
Description
SL182960-TB-C3 ROULEAU BRG ; 300MM ID X 420MM OD
Part # SL182960-TB-C3
BDI # 1177952
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449805
Number of Rows of Rollers:
Single Row