HM262710-3

COMPARE

HM262710-3

Description
HM262710-30000 TAPERED ROLLER BRG CUP ; SINGLE 18-24 OD

TIMKEN

Part # HM262710-30000

BDI # 1358943

Features

Component: Cup
Width - Millimeter: 74.625
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 19.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 488.95
Other Features: Heavy Medium Duty
Precision Class: Class 3
Basic Number: HM262710 #3

Price Inventory : Available to order
Loading Price
QTY
NU1060MC3

COMPARE

NU1060MC3

Description
NU1060MC3 CYLINDRICAL ROLLER BEARING ; 300MM BOREX460MM ODX74MM W 1-ROW

NSK

Part # NU1060MC3

BDI # 17760892

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU1060M

COMPARE

NU1060M

Description
NU1060M CYLINDRICAL ROLLER BEARING ; 300MM BOREX460MM ODX74MM W 1-ROW

NSK

Part # NU1060M

BDI # 1192226

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7060-B-MP-UA

COMPARE

7060-B-MP-UA

Description
7060-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE 300MM ID X 460MM OD

FAG

Part # 7060-B-MP-UA

BDI # 24583784

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: With Axial Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
48685TD-3

COMPARE

48685TD-3

Description
48685TD-3

TIMKEN

Part # 48685TD 3

BDI # 19287054

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Tapered Bore
Global Part Number GPN: 651376
Precision Class: Class 3
Basic Number: 48685TD #3

Price Inventory : Available to order
Loading Price
QTY