Page 1 of 25

Next

Compare
L860010CD-2

COMPARE

L860010CD-2

Description
L860010CD-2 TAPERED ROLLER BRG ; DBL CUP

TIMKEN

Part # L860010CD-20000

BDI # 1363202

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 16.375
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 415.925
Other Features: Light Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN: 647563
Precision Class: Standard
Basic Number: L860010CD

Price Inventory : Available to order
Loading Price
QTY
23952EMW33W94AC3

COMPARE

23952EMW33W94AC3

Description
23952EMW33W94AC3 SPHERICAL RLR BRG ; 260MM ID 360MM OD 75MM WD

TIMKEN

Part # 23952EMW33W94AC3

BDI # 20054645

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23952EMW33

COMPARE

23952EMW33

Description
23952EMW33 SPHERICAL RLR BRG ; 260MM ID 360MM OD 75MM WD

TIMKEN

Part # 23952EMW33

BDI # 20054646

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23036KEMW33C3

COMPARE

23036KEMW33C3

Description
23036KEMW33C3 SPHERICAL RLR BRG ; 180MM ID 280MM OD 74MM WD

TIMKEN

Part # 23036KEMW33C3

BDI # 20054098

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NP899084-2

COMPARE

NP899084-2

Description
NP899084-2 TAPERED ROLLER BEARING CUP ; SINGLE 18-24 OD

TIMKEN

Part # NP899084-20J03

BDI # 24626247

Features

Component: Cup
Width - Millimeter: 74.676
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 19.25

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 488.95
Bore - Millimeter: 0
Precision Class: Standard
Basic Number: NP899084

Price Inventory : Available to order
Loading Price
QTY