Page 1 of 2

Next

Compare
600RXK2661A R6

COMPARE

600RXK2661A R6

Description
600RXK2661A R6

TIMKEN

Part # 600RXK2661A R6

BDI # 19287293

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.67
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
QF175SPBODYX22-1/2

COMPARE

QF175SPBODYX22-1/2

Description
QF175SPBODYX22-1/2 ; COUPLING BODY

TIMKEN

Part # QF175SPBODYX22-1/2

BDI # 21963193

Features

Component: Spacer Assembly
Width - Millimeter: 571.5
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.5

Outside Diameter - Millimeter: 139.7
Other Features: Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type: Jaw Coupling
Torque: Red 24602 | White 47123 | Blue 47123In-Lbs
Width - Inch: 22.5

Price Inventory : Available to order
Loading Price
QTY
647RXS2661A

COMPARE

647RXS2661A

Description
647RXS2661A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # 647RXS2661A

BDI # 1348600

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.67
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
600ARVK2661A C6

COMPARE

600ARVK2661A C6

Description
600ARVK2661A C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 600ARVK2661A C6

BDI # 1347631

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 25.48
Bore Profile: Tapered
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23168CAMKDD2E4C3TF

COMPARE

23168CAMKDD2E4C3TF

Description
23168CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 340MM BOREX580MM ODX190MM W 2-ROW

NSK

Part # 23168CAMKDD2E4C3TF

BDI # 24666280

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY