QF1890DESPBODYX24
Description
QF1890DESPBODYX24 ; COUPLING BODY
Part # QF1890DESPBODYX24
BDI # 21966940
Features
Component:
Spacer Assembly
Width - Millimeter:
609.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch:
24
640ARXS2881AR6
Description
640ARXS2881AR6 CYL ROLLER BEARING ; POR NON RETURNABLE 24-36 OD MULTI-ROW
Part # 640ARXS2881AR6
BDI # 1348387
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
27.244
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
640ARXS2881BCF1
Description
640ARXS2881BCF1 CYL ROLLER BEARING ; POR NON RETURNABLE 24-36 OD MULTI-ROW
Part # 640ARXS2881BCF1
BDI # 1348388
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
27.244
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
698RXS2881A
Description
698RXS2881A CYLINDRICAL ROLLER BRG ; NON RETURNABLE MULTI ROW
Part # 698RXS2881A
BDI # 1349740
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
37
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
23172CAMKDD2E4C3TF
Description
23172CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 360MM BOREX600MM ODX192MM W
Part # 23172CAMKDD2E4C3TF
BDI # 24666282
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.559
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing