705ARXS3131BCF1

COMPARE

705ARXS3131BCF1

Description
705ARXS3131BCF1 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 705ARXS3131BCF1

BDI # 1349755

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 31.339
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
QF100DESPBODYX627MM

COMPARE

QF100DESPBODYX627MM

Description
QF100DESPBODYX627MM ; COUPLING BODY

TIMKEN

Part # QF100DESPBODYX627MM

BDI # 21963464

Features

Component: Spacer Assembly
Width - Millimeter: 627
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.252

Outside Diameter - Millimeter: 108
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 14178 | White 28115 | Blue 28115In-Lbs
Width - Inch: 24.685

Price Inventory : Available to order
Loading Price
QTY
23084CAMP55W509

COMPARE

23084CAMP55W509

Description
23084CAMP55W509 SPHERICAL ROLLER BEARING ; 420MM BOREX620MM ODX150MM W 2-ROW

NSK

Part # 23084CAMP55W509

BDI # 24666235

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY