239/560CAMKP55W507
        
            Description
            
            239/560CAMKP55W507 SPHERICAL RLR BEARING ; POR 560MM BOREX750MM ODX140MM W
    
Part # 239/560CAMKP55W507
BDI # 24666333
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.512
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                40.551
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 5 Rib Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
Features
        
                            Profile:
                            
                                Inner Ring Only
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                31.85
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Not Applicable
                        
        
                            Cage Material:
                            
                                Not Applicable
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Plain Inner Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter