Page 1 of 357

Next

Compare
22322 EK

COMPARE

22322 EK

Description
22322 EK

SKF

Part # 22322 EK

BDI # 1416162

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3320 A

COMPARE

3320 A

Description
3320 A

SKF

Part # 3320 A

BDI # 1415854

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 258143
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
24032 CCK30/C4W33

COMPARE

24032 CCK30/C4W33

Description
24032 CCK30/C4W33

SKF

Part # 24032 CCK30/C4W33

BDI # 1421426

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22232 CC/C3W33

COMPARE

22232 CC/C3W33

Description
22232 CC/C3W33

SKF

Part # 22232 CC/C3W33

BDI # 1418126

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24126 CCK30/C3W33

COMPARE

24126 CCK30/C3W33

Description
24126 CCK30/C3W33

SKF

Part # 24126 CCK30/C3W33

BDI # 1418978

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY