Page 1 of 2

Next

Compare
67720CD-3

COMPARE

67720CD-3

Description
67720CD-3 TAPERED ROLLER BRG ; DBL CUP

TIMKEN

Part # 67720CD-30000

BDI # 1349193

Features

Component: Double Cup
Width - Millimeter: 84.15
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 9.75

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 247.65
Other Features: Outer Race with Oil Hole and Groove
Precision Class: Class 3
Basic Number: 67720CD #3

Price Inventory : Available to order
Loading Price
QTY
67820CD-3

COMPARE

67820CD-3

Description
67820CD-3 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # 67820CD-30000

BDI # 1349353

Features

Component: Double Cup
Width - Millimeter: 84.15
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 10.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 266.7
Other Features: Outer Race with Oil Hole and Groove
Precision Class: Class 3
Basic Number: 67820CD #3

Price Inventory : Available to order
Loading Price
QTY
NU260MC3

COMPARE

NU260MC3

Description
NU260MC3 CYLINDRICAL ROLLER BEARING ; 300MM BOREX540MM ODX85MM W 1-ROW

NSK

Part # NU260MC3

BDI # 17760976

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
EE435102-3

COMPARE

EE435102-3

Description
EE435102-3 TAPERED ROLLER BRG CONE

TIMKEN

Part # EE435102-30000

BDI # 1355248

Features

Component: Cone
Width - Millimeter: 84.15
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Large and Small Rib | Close Guided Roller
Precision Class: Class 3
Basic Number: EE435102 #3

Price Inventory : Available to order
Loading Price
QTY
NU260MCC

COMPARE

NU260MCC

Description
NU260MCC CYLINDRICAL ROLLER BEARING ; 300MM BOREX540MM ODX85MM W 1-ROW

NSK

Part # NU260MCC

BDI # 17760977

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY