24128CE4C3
Description
24128CE4C3 SPHERICAL ROLLER BEARING ; 140MM BOREX225MM ODX85 MM W
Part # 24128CE4C3
BDI # 1185211
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
67720CD-2
Description
67720CD-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9.755" OD 3-5/16" WD
Part # 67720CD-20081
BDI # 1349191
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
247.65
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
649269
Precision Class:
Standard
Basic Number:
67720CD
B-28-SLEEVE-NYLON
Description
B-28-SLEEVE-NYLON CPNLG ELEMENT ; B SERIES
Part # B-28-SLEEVE-NYLON-B SERIES
BDI # 24065327
Features
Component:
Sleeve Assembly
Width - Millimeter:
84.074
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.6
Outside Diameter - Millimeter:
66.04
Other Features:
Dentex
Coupling Type:
Gear Coupling
Torque:
797In-Lbs
Width - Inch:
3.31
22236EAKW33
Description
22236EAKW33 SPHERICAL ROLLER BEARING ; SMALL BORE
Part # 22236EAKW33
BDI # 17149679
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22324CAMKE4
Description
22324CAMKE4 SPHERICAL ROLLER BEARING ; 120MM BOREX260MM ODX86MM W
Part # 22324CAMKE4
BDI # 1184371
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing