Page 1 of 275

Next

Compare
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
NU 2240 ECML/C3

COMPARE

NU 2240 ECML/C3

Description
NU 2240 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 2240 ECML/C3

BDI # 1264882

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
H242649-2

COMPARE

H242649-2

Description
H242649-20024 TAPERED ROLLER BRG CONE ; PRECISION 8-1/8" BORE 3-15/16" WD

TIMKEN

Part # H242649-20024

BDI # 1356763

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 646505
Precision Class: Standard
Basic Number: H242649

Price Inventory : In stock
Loading Price
QTY
1035G20/52 SLEEVE

COMPARE

1035G20/52 SLEEVE

Description
1035G20/52 SLEEVE ; 744995 11" OD STEEL EXPOSED BOLTS

FALK

Part # 4400168

BDI # 18104775

Features

Component: Sleeve Assembly
Width - Millimeter: 97.536
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 163800In-Lbs
Width - Inch: 3.84

Price Inventory : In stock
Loading Price
QTY
22328CAME4

COMPARE

22328CAME4

Description
22328CAME4 SPHERICAL ROLLER BEARING ; 140MM BOREX300MM ODX102 MM W 2-ROW

NSK

Part # 22328CAME4

BDI # 1184384

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY