989RXS3443
Description
989RXS3443 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 36 OD MULTI-ROW
Part # 989RXS3443
BDI # 1353163
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
48.03
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
820ARXS3264BCF4
Description
820ARXS3264BCF4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 24-36 OD MULTI-ROW
Part # 820ARXS3264BCF4
BDI # 1351631
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
35.551
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
QF100DESPBODYX800MM
Description
QF100DESPBODYX800MM ; COUPLING BODY
Part # QF100DESPBODYX800MM
BDI # 21963460
Features
Component:
Spacer Assembly
Width - Millimeter:
800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.252
Outside Diameter - Millimeter:
108
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 14178 | White 28115 | Blue 28115In-Lbs
Width - Inch:
31.496
QF250DESPBODYX800MM
Description
QF250DESPBODYX800MM ; COUPLING BODY
Part # QF250DESPBODYX800MM
BDI # 21967118
Features
Component:
Spacer Assembly
Width - Millimeter:
800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.791
Outside Diameter - Millimeter:
147.1
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 31091 | White 61726 | Blue 61726In-Lbs
Width - Inch:
31.496