QF15SPBODYX105MM
        
            Description
            
            QF15SPBODYX105MM FLEXIBLE COUPLING BODY ; SINGLE ENDED SPACER
    
Part # QF15SPBODYX105MM
BDI # 21959287
Features
        
                            Component:
                            
                                Spacer Assembly
                        
        
                            Width - Millimeter:
                            
                                105
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.311
                        
        
                            Outside Diameter - Millimeter:
                            
                                58.7
                        
        
                            Other Features:
                            
                                Components May or May Not Inter-Mix Among Brands | Single Ended Body
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
                            Torque:
                            
                                Red 1059 | White 2075 | Blue 2075In-Lbs
                        
        
                            Width - Inch:
                            
                                4.134
                        
        
23232EJW33C4
        
            Description
            
            23232EJW33C4 SPHERICAL RLR BRG ; 160MM ID 290MM OD 104MM WD
    
Part # 23232EJW33C4
BDI # 21964512
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C4-Extra Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                11.417
                        
        
                            Other Features:
                            
                                Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
Features
        
                            Component:
                            
                                Cone
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Light Medium Duty
                        
        
                            Global Part Number GPN:
                            
                                646248
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                LM377449
                        
        
23052EMBW33C3
        
            Description
            
            23052EMBW33C3 SPHERICAL RLR BRG ; 260MM ID 400MM OD 104MM WD
    
Part # 23052EMBW33C3
BDI # 20351913
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                15.748
                        
        
                            Other Features:
                            
                                One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
23138KEMW507C08C3
        
            Description
            
            23138KEMW507C08C3 SPHERICAL RLR BRG ; 190MM ID 320MM OD 104MM WD
    
Part # 23138KEMW507C08C3
BDI # 20054292
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.598
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter