Page 1 of 72

Next

Compare
H247548-2

COMPARE

H247548-2

Description
H247548-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW

TIMKEN

Part # H247548-20024

BDI # 1356828

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 646617
Precision Class: Standard
Basic Number: H247548

Price Inventory : In stock
Loading Price
QTY
23236EJW33C2

COMPARE

23236EJW33C2

Description
23236EJW33C2 SPHERICAL RLR BRG ; 180MM ID 320MM OD 112MM WD

TIMKEN

Part # 23236EJW33C2

BDI # 21964772

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7022 ACD/P4AQBCA

COMPARE

7022 ACD/P4AQBCA

Description
7022 ACD /P4AQBCA ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 7022 ACD/P4AQBCA

BDI # 1260396

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
23236EJW33C3

COMPARE

23236EJW33C3

Description
23236EJW33C3 SPHERICAL RLR BRG ; NON-RETURNABLE 180MM ID 320MMOD 112MM WD

TIMKEN

Part # 23236EJW33C3

BDI # 21964774

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
71934 ACD/P4AQBCB

COMPARE

71934 ACD/P4AQBCB

Description
71934 ACD /P4AQBCB ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION

SKF

Part # 71934 ACD/P4AQBCB

BDI # 22782538

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | High Capacity Basic Design
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY