Page 1 of 17

Next

Compare
1090T10 COVER

COMPARE

1090T10 COVER

Description
1090T10 COVER ; 776215 8.39" OD ALUMINUM

FALK

Part # 4300539

BDI # 18105650

Features

Component: Horizontal Split Cover
Width - Millimeter: 122.174
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 8.39

Outside Diameter - Millimeter: 213.106
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Grid Coupling
Width - Inch: 4.81

Price Inventory : In stock
Loading Price
QTY
RAPTOR E40 ELEMENT

COMPARE

RAPTOR E40 ELEMENT

Description
RAPTOR E40 ELEMENT

DODGE

Part # 015850

BDI # 20492741

Features

Component: Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : In stock
Loading Price
QTY
1090T10 COVER/GRID ASSY

COMPARE

1090T10 COVER/GRID ASSY

Description
1090T10 COVER/GRID ASSY ; 776208 8.39" OD ALUMINUM

FALK

Part # 4300532

BDI # 18105651

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 122.174
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 8.39

Outside Diameter - Millimeter: 213.106
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 4.81

Price Inventory : In stock
Loading Price
QTY
SL185034-A-C3

COMPARE

SL185034-A-C3

Description
SL185034-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 170MM ID X 260MM OD

INA

Part # SL185034-A-C3

BDI # 1182817

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
PHE 15GCCOVER

COMPARE

PHE 15GCCOVER

Description
PHE 15GCCOVER COUPLING COVER

SKF

Part # PHE 15GCCOVER

BDI # 1281932

Features

Component: Sleeve Assembly
Width - Millimeter: 125
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.984

Outside Diameter - Millimeter: 152
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 1893Nm
Width - Inch: 4.921

Price Inventory : Available to order
Loading Price
QTY