Page 1 of 9

Next

Compare
RAPTOR E40 ELEMENT

COMPARE

RAPTOR E40 ELEMENT

Description
RAPTOR E40 ELEMENT

DODGE

Part # 015850

BDI # 20492741

Features

Component: Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : In stock
Loading Price
QTY
PHE 15GCCOVER

COMPARE

PHE 15GCCOVER

Description
PHE 15GCCOVER COUPLING COVER

SKF

Part # PHE 15GCCOVER

BDI # 1281932

Features

Component: Sleeve Assembly
Width - Millimeter: 125
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.984

Outside Diameter - Millimeter: 152
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 1893Nm
Width - Inch: 4.921

Price Inventory : Available to order
Loading Price
QTY
280RN91 R3

COMPARE

280RN91 R3

Description
280RN91 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 280RN91 R3

BDI # 1329760

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456355
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
280RU91OD1268R7

COMPARE

280RU91OD1268R7

Description
280RU91OD1268R7 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 280RU91OD1268R7

BDI # 1329768

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456361
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
94706D-2

COMPARE

94706D-2

Description
94706D-2 TAPERED ROLLER BRG ; DBL CONE

TIMKEN

Part # 94706D-20024

BDI # 1352860

Features

Component: Double Cone
Width - Millimeter: 123.825
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 648972
Precision Class: Standard
Basic Number: 94706

Price Inventory : Available to order
Loading Price
QTY