H239612CD-3
Description
H239612CD-3 TAPERED ROLLER BRG ; DBL CUP
Part # H239612CD-30000
BDI # 1356708
Features
Component:
Double Cup
Width - Millimeter:
138.125
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
320.675
Other Features:
Heavy Duty | Outer Race with Oil Hole and Groove
Precision Class:
Class 3
Basic Number:
H239612CD #3
22260CAME4
Description
22260CAME4 SPHERICAL ROLLER BEARING ; 300MM BOREX540MM ODX140MM W
Part # 22260CAME4
BDI # 1184200
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22260CAMKE4C3
Description
22260CAMKE4C3 SPHERICAL ROLLER BEARING ; 300MM BOREX540MM ODX140MM W
Part # 22260CAMKE4C3
BDI # 20400288
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22260CAMC3W507
Description
22260CAMC3W507 SPHERICAL ROLLER BEARING ; 300MM BORE 540MM OD 140MM WD
Part # 22260CAMC3W507
BDI # 25264406
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing