Page 1 of 50

Next

Compare
E2 ELEMENT OMEGA 7300005

COMPARE

E2 ELEMENT OMEGA 7300005

Description
E2 ELEMENT OMEGA 7300005

REXNORD

Part # 9648310

BDI # 18143283

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
Loading Price
QTY
M255410CD-2

COMPARE

M255410CD-2

Description
M255410CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 12-18 OD

TIMKEN

Part # M255410CD-20000

BDI # 1365960

Features

Component: Double Cup
Width - Millimeter: 130.175
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 16

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 406.4
Other Features: Medium Duty | Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: M255410CD

Price Inventory : In stock
Loading Price
QTY
22252CAMKW507

COMPARE

22252CAMKW507

Description
22252CAMKW507 SPHERICAL ROLLER BEARING ; 260MM BOREX480MM ODX130MM W 2-ROW

NSK

Part # 22252CAMKW507

BDI # 21735712

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22338CAMC3W507

COMPARE

22338CAMC3W507

Description
22338CAMC3W507 SPHERICAL ROLLER BEARING ; 190MM BOREX400MM ODX132 MM W 2-ROW

NSK

Part # 22338CAMC3W507

BDI # 21734866

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22252 CACK/C3W33

COMPARE

22252 CACK/C3W33

Description
22252 CACK /C3W33 SPHR ROLLER BRG

SKF

Part # 22252 CACK/C3W33

BDI # 1265816

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY