Page 1 of 27

Next

Compare
22338CAMC3W507

COMPARE

22338CAMC3W507

Description
22338CAMC3W507 SPHERICAL ROLLER BEARING ; 190MM BOREX400MM ODX132 MM W 2-ROW

NSK

Part # 22338CAMC3W507

BDI # 21734866

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
BTW 200 CM/SP

COMPARE

BTW 200 CM/SP

Description
BTW 200 CM /SP ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # BTW 200 CM/SP

BDI # 20072721

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material: Brass
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
22338 CCK/C4W33

COMPARE

22338 CCK/C4W33

Description
22338 CCK /C4W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 22338 CCK/C4W33

BDI # 1265831

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22338 CCJA/W33VA405

COMPARE

22338 CCJA/W33VA405

Description
22338 CCJA /W33VA405 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 22338 CCJA/W33VA405

BDI # 1258453

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22338 CCK/W33

COMPARE

22338 CCK/W33

Description
22338 CCK /W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 22338 CCK/W33

BDI # 1265056

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY