Page 1 of 9

Next

Compare
82581TD-2

COMPARE

82581TD-2

Description
82581TD-20000 TPD RLR BEARING CONE ; NON-RETURNABLE DOUBLE ROW 4-8 OD

TIMKEN

Part # 82581TD-20000

BDI # 1351671

Features

Component: Double Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Tapered Bore
Global Part Number GPN: 649204
Precision Class: Standard
Basic Number: 82581TD

Price Inventory : Available to order
Loading Price
QTY
NJ2338EMAC3

COMPARE

NJ2338EMAC3

Description
NJ2338EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ2338EMAC3

BDI # 1367922

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663944
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ2338EMA

COMPARE

NJ2338EMA

Description
NJ2338EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ2338EMA

BDI # 1367921

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663943
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
22338EMBW33W800C4

COMPARE

22338EMBW33W800C4

Description
22338EMBW33W800C4 SPHERICAL RLR BRG ; NON-RETURNABLE 190MM ID 400MMOD 132MM WD

TIMKEN

Part # 22338EMBW33W800C4

BDI # 20103010

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Used for Shaker Screen
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22338EJW33

COMPARE

22338EJW33

Description
22338EJW33 SPHERICAL RLR BRG ; 190MM ID 400MM OD 132MM WD

TIMKEN

Part # 22338EJW33

BDI # 21965262

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY