Page 1 of 43

Next

Compare
23068EJW507C08

COMPARE

23068EJW507C08

Description
23068EJW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD

TIMKEN

Part # 23068EJW507C08

BDI # 20433156

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23072KYMBW507C08C3

COMPARE

23072KYMBW507C08C3

Description
23072KYMBW507C08C3 ; SPHERICAL MEDIUM BORE

TIMKEN

Part # 23072KYMBW507C08C3

BDI # 20055317

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
3MM9128WI QUX

COMPARE

3MM9128WI QUX

Description
3MM9128WI QUX PRECISION BALL BEARING ; POR QUAD 140MM BORE ANGULAR CONTACT

TIMKEN

Part # 3MM9128WI QUX

BDI # 22846176

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
23068KEMBW507C08C4

COMPARE

23068KEMBW507C08C4

Description
23068KEMBW507C08C4 SPHERICAL RLR BRG ; POR

TIMKEN

Part # 23068KEMBW507C08C4

BDI # 20054677

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
2MMC220WI QUX

COMPARE

2MMC220WI QUX

Description
2MMC220WI QUX PRECISION BALL BEARING ; POR QUAD 100MM BORE ANGULAR CONTACT

TIMKEN

Part # 2MMC220WI QUX

BDI # 22842433

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY