Page 1 of 108

Next

Compare
22340KEJW33W45AC3

COMPARE

22340KEJW33W45AC3

Description
22340KEJW33W45AC3 SPHERICAL RLR BRG ; 200MM ID 420MM OD 138MM WD

TIMKEN

Part # 22340KEJW33W45AC3

BDI # 20351891

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23076KEMBW507C08C3

COMPARE

23076KEMBW507C08C3

Description
23076KEMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 560MM OD 135MM WD

TIMKEN

Part # 23076KEMBW507C08C3

BDI # 1318221

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23068KEMBW507C08

COMPARE

23068KEMBW507C08

Description
23068KEMBW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD STEEL CAGE

TIMKEN

Part # 23068KEMBW507C08

BDI # 1318204

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/530

COMPARE

239/530

Description
239/530 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 239/530

BDI # 17141060

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Outside Diameter - Millimeter: 710
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23068CAMKE4C4TL3

COMPARE

23068CAMKE4C4TL3

Description
23068CAMKE4C4TL3 SPHERICAL ROLLER BRG ; 340MM BOREX520MM ODX133MM W

NSK

Part # 23068CAMKE4C4TL3

BDI # 17757443

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY