Page 1 of 53

Next

Compare
RAPTOR E50 ELEMENT

COMPARE

RAPTOR E50 ELEMENT

Description
RAPTOR E50 ELEMENT

DODGE

Part # 015851

BDI # 20492743

Features

Component: Element
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs
Width - Inch: 5.5

Price Inventory : In stock
Loading Price
QTY
4 1/2F EB SLEEVE

COMPARE

4 1/2F EB SLEEVE

Description
4 1/2F EB SLEEVE ; FAST COUPLING-500

KOP-FLEX COUPLINGS

Part # 1960756

BDI # 315704

Features

Component: Sleeve Assembly
Width - Millimeter: 138.913
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.625

Outside Diameter - Millimeter: 346.075
Other Features: Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 318000In-Lbs
Width - Inch: 5.469

Price Inventory : In stock
Loading Price
QTY
24052 CCK30/W33

COMPARE

24052 CCK30/W33

Description
24052 CCK30/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24052 CCK30/W33

BDI # 1420636

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24056EMK30W33

COMPARE

24056EMK30W33

Description
24056EMK30W33 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 24056EMK30W33

BDI # 17140770

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24052EMW33C3

COMPARE

24052EMW33C3

Description
24052EMW33C3 SPHERICAL ROLLER BEARING ; 260MMX400MMX140MM

NTN

Part # 24052EMW33C3

BDI # 17140768

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY