Page 1 of 20

Next

Compare
SL183080-TB

COMPARE

SL183080-TB

Description
SL183080-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 400MM ID X 600MM OD

INA

Part # SL183080-TB

BDI # 1182767

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23080B

COMPARE

23080B

Description
23080B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23080B

BDI # 1199752

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Outside Diameter - Millimeter: 600
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080BC3

COMPARE

23080BC3

Description
23080BC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE-EXTRA

NTN

Part # 23080BC3

BDI # 1199753

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Outside Diameter - Millimeter: 600
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080BD1X14C3PX50

COMPARE

23080BD1X14C3PX50

Description
23080BD1X14C3PX50 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # 23080BD1X14C3PX50

BDI # 17140834

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Outside Diameter - Millimeter: 600
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23080CAMKE4

COMPARE

23080CAMKE4

Description
23080CAMKE4 SPHERICAL ROLLER BEARING

NSK

Part # 23080CAMKE4

BDI # 1184635

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY