Page 1 of 17

Next

Compare
L 313924 A

COMPARE

L 313924 A

Description
L 313924 A ; POR MTO

SKF

Part # L 313924 A

BDI # 1267636

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 6.654
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 566520
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY
22348KEMBW33W45A

COMPARE

22348KEMBW33W45A

Description
22348KEMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 22348KEMBW33W45A

BDI # 17025226

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22348CAG3MC3W507-TL

COMPARE

22348CAG3MC3W507-TL

Description
22348CAG3MC3W507-TL SPHER ROLLER BEARING ; POR 240MM BOREX500MM ODX155MM W 2-ROW

NSK

Part # 22348CAG3MC3W507-TL

BDI # 24666452

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
R 314625

COMPARE

R 314625

Description
R 314625 ; POR MTO

SKF

Part # R 314625

BDI # 1265422

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566560
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY
L 314625

COMPARE

L 314625

Description
L 314625 ; POR MTO

SKF

Part # L 314625

BDI # 1267457

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 6.535
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 566530
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY