HM129814XD-2
Description
HM129814XD-2 TAPERED ROLLER BRG CUP ; DOUBLE ROW 8-12 OD
Part # HM129814XD-80252
BDI # 1358118
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.688
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
220.675
Other Features:
Heavy Medium Duty | Groove and Hole in OD Center
Global Part Number GPN:
647132
Precision Class:
Standard
Basic Number:
HM129814XD
23092 CAK/C3W33
Description
23092 CAK /C3W33 SPHR ROLLER BRG ; SPHERICAL BEARING
Part # 23092 CAK/C3W33
BDI # 23240347
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23092 CA/W33VQ424
Description
23092 CA /W33VQ424 SPHR ROLLER BRG
Part # 23092 CA/W33VQ424
BDI # 1261632
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23092BL1W33
Description
23092BL1W33 SPHERICAL ROLLER BEARING ; NON RETURNABLE 460MMX680MMX163MM LARGE
Part # 23092BL1W33
BDI # 17140847
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing