Features
        
                            Component:
                            
                                Double Cup
                        
        
                            Width - Millimeter:
                            
                                177.8
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                10.25
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                260.35
                        
        
                            Other Features:
                            
                                Heavy Medium Duty
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                HM133420XD
                        
        
QF15DESPBODYX7
        
            Description
            
            QF15DESPBODYX7 FLEXIBLE COUPLING BODY ; DOUBLE ENDED SPACER
    
Part # QF15DESPBODYX7
BDI # 21961057
Features
        
                            Component:
                            
                                Spacer Assembly
                        
        
                            Width - Millimeter:
                            
                                177.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                2.31
                        
        
                            Outside Diameter - Millimeter:
                            
                                58.674
                        
        
                            Other Features:
                            
                                Components May or May Not Inter-Mix Among Brands | Double Ended Body
                        
        
                            Coupling Type:
                            
                                Jaw Coupling
                        
        
                            Torque:
                            
                                Red 1059 | White 2075 | Blue 2075In-Lbs
                        
        
                            Width - Inch:
                            
                                7
                        
        
300RU92 AD1112 R3
        
            Description
            
            300RU92 AD1112 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
    
Part # 300RU92 AD1112 R3
BDI # 1336401
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                21.26
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Global Part Number GPN:
                            
                                456365
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                21.26
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Outer Ring - Both Sides
                        
        
                            Other Features:
                            
                                2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
                        
        
                            Global Part Number GPN:
                            
                                456364
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
HM266410CD-2
        
            Description
            
            HM266410CD-2 TAPERED ROLLER BEARING CUP ; 15" BORE X 21.5" CUP OD
    
Part # HM266410CD-2
BDI # 19287531
Features
        
                            Component:
                            
                                Double Cup
                        
        
                            Width - Millimeter:
                            
                                177.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                21.5
                        
        
                            Outside Diameter - Millimeter:
                            
                                546.1
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Width - Inch:
                            
                                7
                        
        
                            Basic Number:
                            
                                HM266410CD
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter