Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                10.125
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Separable:
                            
                                Not Available
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Number of Rows of Rollers:
                            
                                Quadruple Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
295192D-2
        
            Description
            
            295192D-2 TAPERED ROLLER BEARING ; DOUBLE CUP 18-24 OD
    
Part # 295192D-20000
BDI # 1331960
Features
        
                            Component:
                            
                                Double Cup
                        
        
                            Width - Millimeter:
                            
                                196.85
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                19.25
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                488.95
                        
        
                            Other Features:
                            
                                Groove and Hole in OD Center
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                295192
                        
        
295192DC-2
        
            Description
            
            295192DC-2 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP 18-24 OD
    
Part # 295192DC-40000
BDI # 1331961
Features
        
                            Component:
                            
                                Double Cup
                        
        
                            Width - Millimeter:
                            
                                196.85
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                19.25
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                488.95
                        
        
                            Other Features:
                            
                                Hole in OD for Locking Pin
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                295192DC
                        
        
Features
        
                            Component:
                            
                                Double Cup
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                11.878
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                301.701
                        
        
                            Other Features:
                            
                                Heavy Duty
                        
        
                            Global Part Number GPN:
                            
                                649383
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                H337816XD
                        
        
250RU93 AA774 R3
        
            Description
            
            250RU93 AA774 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
    
Part # 250RU93 AA774 R3
BDI # 1328409
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                20.472
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No