Page 1 of 55

Next

Compare
23180CAMKP55W507

COMPARE

23180CAMKP55W507

Description
23180CAMKP55W507 SPHERICAL ROLLER BRG ; 400MM BOREX650MM ODX200MM W 2-ROW

NSK

Part # 23180CAMKP55W507

BDI # 1184855

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23180CAMKE4C3

COMPARE

23180CAMKE4C3

Description
23180CAMKE4C3 SPHERICAL ROLLER BEARING

NSK

Part # 23180CAMKE4C3

BDI # 1184854

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23180BK

COMPARE

23180BK

Description
23180BK SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23180BK

BDI # 1200183

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24160 CC/W33

COMPARE

24160 CC/W33

Description
24160 CC /W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24160 CC/W33

BDI # 1268226

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24160 CC/C3W33

COMPARE

24160 CC/C3W33

Description
24160 CC /C3W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 24160 CC/C3W33

BDI # 1268225

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY