Page 1 of 48

Next

Compare
FX 3.5E SLEEVE W/SEAL

COMPARE

FX 3.5E SLEEVE W/SEAL

Description
FX 3.5E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-3.5E-SLEEVE-W/SEAL

BDI # 23187240

Features

Component: Sleeve Assembly
Width - Millimeter: 219.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: HercuFlex | Flanged | 3500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 203550In-Lbs
Width - Inch: 8.63

Price Inventory : In stock
Loading Price
QTY
24164CAMC3W507

COMPARE

24164CAMC3W507

Description
24164CAMC3W507 SPHERICAL ROLLER BEARING ; 320MM BOREX540MM ODX218MM W

NSK

Part # 24164CAMC3W507

BDI # 21736776

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23264 CCK/C08W33

COMPARE

23264 CCK/C08W33

Description
23264 CCK/C08W33 SPHR ROLLER BRG

SKF

Part # 23264 CCK/C08W33

BDI # 1247881

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
R 313822

COMPARE

R 313822

Description
R 313822 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW

SKF

Part # R 313822

BDI # 1265320

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.354
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566525
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY
23264 CACK/C083W507

COMPARE

23264 CACK/C083W507

Description
23264 CACK /C083W507 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23264 CACK/C083W507

BDI # 1247877

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY