231SM240-MA
Description
231SM240-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 231SM240-MA
BDI # 1141607
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SL183036-TB/SL185036-TB-2S1/1-C3
Description
SL183036-TB/SL185036-TB-2S1/1-C3 BEARING ; POR NON RETURNABLE CYLINDRICAL RLR
Part # SL183036-TB/SL185036-TB-2S1/1-C3
BDI # 24862076
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
TS3-E-M268749TD#12
Description
TS3-E-M268749TD#12 TAPERED ROLLER BRG ; NON-RETURNABLE 16.375"ID 23.25"OD 8.25"W
Part # TS3-E-M268749TD#12
BDI # 1231801
Features
Component:
Double Cone
Width - Millimeter:
209.55
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
TS3EM268749TD#12
PS160 X 8 1/4
Description
PS160 X 8 1/4 CTR ASSY ; POR SPACER CENTER ASSY
Part # 010568
BDI # 239679
Features
Component:
Spacer Assembly
Width - Millimeter:
209.55
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
37800In-Lbs
Width - Inch:
8.25
H247549D-2
Description
H247549D-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE DOUBLE ROW 12-18 OD
Part # H247549D-2
BDI # 1356851
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
650102
Precision Class:
Standard
Basic Number:
H247549D