Page 1 of 10

Next

Compare
230/630YMBW507C08

COMPARE

230/630YMBW507C08

Description
230/630YMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 230/630YMBW507C08

BDI # 20054615

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/630-KM

COMPARE

230/630-KM

Description
230/630-KM SPHERICAL ROLLER BEARING ; TAPERED BORE

CONSOLIDATED BEARING

Part # 230/630-KM

BDI # 213470

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/630 M

COMPARE

230/630 M

Description
230/630 M SPHERICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # 230/630 M

BDI # 213469

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Outside Diameter - Millimeter: 920
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL183036-TB/SL185036-TB-2S1/1-C3

COMPARE

SL183036-TB/SL185036-TB-2S1/1-C3

Description
SL183036-TB/SL185036-TB-2S1/1-C3 BEARING ; POR NON RETURNABLE CYLINDRICAL RLR

INA

Part # SL183036-TB/SL185036-TB-2S1/1-C3

BDI # 24862076

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
24088 M

COMPARE

24088 M

Description
24088 M SPHERICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # 24088 M

BDI # 214690

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Outside Diameter - Millimeter: 650
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY