QF1890SPBODYX8.461
Description
QF1890SPBODYX8.461 ; COUPLING BODY
Part # QF1890SPBODYX8.461
BDI # 21966966
Features
Component:
Spacer Assembly
Width - Millimeter:
214.909
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 95061 | White 180639 | Blue 180639In-Lbs
Width - Inch:
8.461
Features
Component:
Spacer Assembly
Width - Millimeter:
215.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
Width - Inch:
8.5
PS100 X 8 1/2
Description
PS100 X 8 1/2 CTR ASSY ; POR SPACER CENTER ASSY
Part # 011880
BDI # 240105
Features
Component:
Spacer Assembly
Width - Millimeter:
215.9
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
8.5
22224CAMKDD2E4C3TF
Description
22224CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 120MM BOREX215MM ODX58MM W
Part # 22224CAMKDD2E4C3TF
BDI # 24666180
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NJ2244EMC3
Description
NJ2244EMC3 CYLINDRICAL ROLLER BEARING ; 220MM BOREX400MM ODX216MM W 1-ROW
Part # NJ2244EMC3
BDI # 24665672
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No